Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0500NH

Transformer, Industrial Control; 208/416V Primary; 500 VA

SKU # 84570230097 Manufacturer Series: DO Series
View more versions of this product
VA Rating: 500 VA
Frequency Rating: 50/60 Hz
Insulation Class: 180 deg C
Temperature Rise: 120 deg C
Terminal Type: Screw
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 208/416V
Volts, Secondary: 120/240V