Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DC9913EB

Transformer, Industrial Control; 120V Primary; 150 VA

SKU # 84570294672 Manufacturer Series: DC Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 150 VA
Size: HxWxD: 3.55 x 3.75 x 6.38 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 120V
Volts, Secondary: 24V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Junction Box Enclosure, Single Phase