Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DC0050UH

Transformer, Industrial Control; 480/600V Primary; 50 VA

SKU # 84570230213 Manufacturer Series: DC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
VA Rating: 50 VA
Size: HxWxD: 2.86 x 3.06 x 5.55 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Junction Box Enclosure, Single Phase