Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0100HC

Transformer, Industrial Control; Open Enclosure; 100 VA

SKU # 84570210294 Manufacturer Series: DO Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 120/240V
Volts, Secondary: 12/24V
VA Rating: 100 VA
Frequency Rating: 50/60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Terminal Type: Screw