Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0500UH

Transformer, Industrial Control; Open Enclosure; 60 Hz; 500 VA

SKU # 84570230247 Manufacturer Series: DO Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
VA Rating: 500 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 4.44 x 5.25 x 5.25 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase