Menu Search
OMRON #CJ1WCT021

High Speed Counter Unit, Input, Output Function, Noise Filter, 0.008A at 24VDC, 0.5ms

SKU # 12647100079 Manufacturer Series: CJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Counter/Rate Meter Module
Function: Input, Output
Configuration: Noise Filter
Rating: 0.008A at 24V DC
Response Time: 0.5 ms

Control and Counter Modules: Type - Counter/Rate Meter Module; Function - Input, Output; Configuration - Noise Filter; Rating - 0.008A at 24VDC; Response Time - 0.5 ms; Additional Information - Number of Counters: 2, Operating Temperature: 0 to 55 deg C, Dimensions: 31 mm W x 90 mm H x 65 mm D, Mounting Type: DIN Rail; Manufacturer Series - CJ

Additional Info: Number of Counters: 2, Operating Temperature: 0 to 55 deg C, Dimensions: 31 mm W x 90 mm H x 65 mm D, Mounting Type: DIN Rail