Menu Search
EATON CROUSE-HINDS SERIES #AFU0333-05

Conveyor Control 3, 4, 9EFG

SKU # 78227404714 Manufacturer Series: AFU
Switch Type: Conveyor Control
NEMA: 3, 4, 9EFG
Operator: Cable Tension Actuator, Maintained
End Type: Single End Right
Voltage: 600V AC
Amps: 15A
Contacts: 2-NO 2-NC
Max Unsupported Line Weight: 15-lb
Operating Force: 25-lb
Entry: (3) 1" Hubs
Mounting: (2) Lugs, 1-1/2 in.OC
Material: Feraloy Iron Alloy