Menu Search

EATON CROUSE-HINDS SERIES #AFUL5-M7

Conveyor Control Actuator 3, 4, 9EFG

SKU: 78227406603
Manufacturer Series: AFU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Switch Type: Conveyor Control Actuator
NEMA: 3, 4, 9EFG
Operator: Cable Tension Actuator, Maintained
End Type: Single End Left
Voltage: 600V AC
Amps: 15A
Contacts: 2-NO 2-NC
Max Unsupported Line Weight: 15-lb
Operating Force: 25-lb
Material: Feraloy Iron Alloy
Description
Conveyor Switches: Switch Type - Conveyor Control Actuator; NEMA - 3, 4, 9EFG; Operator - Cable Tension Actuator, Maintained; End Type - Single End Left; Voltage - 600VAC; Amps - 15A; Contacts - 2NO 2NC; Max Unsupported Line Weight - 15-lb; Operating Force - 25-lb; Material - Feraloy Iron Alloy; Additional Information - Actuator Only, Back Box Not Inlcuded; Manufacturer Series - AFU
Additional Info: Actuator Only, Back Box Not Inlcuded