Menu Search
EATON CROUSE-HINDS SERIES #AFUL6-M7

Conveyor Control Actuator 3, 4, 9EFG

SKU # 78227406605 Manufacturer Series: AFU
Switch Type: Conveyor Control Actuator
NEMA: 3, 4, 9EFG
Operator: Cable Tension Actuator, Maintained
End Type: Single End Left
Voltage: 600V AC
Amps: 15A
Contacts: 2-NO 2-NC
Max Unsupported Line Weight: 15-lb
Operating Force: 25-lb
Material: Feraloy Iron Alloy

Conveyor Switches: Switch Type - Conveyor Control Actuator; NEMA - 3, 4, 9EFG; Operator - Cable Tension Actuator, Maintained; End Type - Single End Left; Voltage - 600VAC; Amps - 15A; Contacts - 2NO 2NC; Max Unsupported Line Weight - 15-lb; Operating Force - 25-lb; Material - Feraloy Iron Alloy; Additional Information - Model M7 Replacement Part: Complete Left-Hand Assembly. Includes: Pull Ring, Nut & Cotter Pin (# AFU-K4-M83) And Gasket(# AFU:0205386). Use On: AFU or AFUX 0333-20, -22, -60 or -66; Manufacturer Series - AFU

Additional Info: Model M7 Replacement Part: Complete Left-Hand Assembly. Includes: Pull Ring, Nut & Cotter Pin (# AFU-K4-M83) And Gasket(# AFU:0205386). Use On: AFU or AFUX 0333-20, -22, -60 or -66