Menu Search
HAMMOND MANUFACTURING #PPGPFPA

Fan Panel Assembly, 19.00 x 5.22 x 1.78 in., 210 CFM, Steel, Black, 115VAC 50/60Hz

SKU # 62398014749
RoHS Compliant
Type: Fan Panel Assembly
Dimensions: 19 x 5.22 x 1.78 in.
CFM: 210

Cooling: Type - Fan Panel Assembly; Dimensions - 19.00 x 5.22 x 1.78 in.; CFM - 210; Additional Information - Material: Steel, Color: Black, 3U, Number of Fans: 2, Voltage: 115VAC (50/60Hz), Noise: 60 dB, Mounting Dimension: 5.25 in. H; Manufacturer Series - PPG