You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PPGPFPA230

Fan Panel Assembly, 210 CFM, 19 in. Rack Mount

SKU # 62398001828 Manufacturer Series: Series PPG
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Panel Assembly
Application-Mounting: 19 in. Rack Mount
Dimensions: 1.75 in. H x 19.00 in. W x 5.22 in. D
CFM: 210