You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #FT600HA1BK

Rack Mount Fan Tray, 600 CFM, 16.99 x 13.12 x 1.75 in.

SKU # 62398050502
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Tray
Application-Mounting: Rack Mount
Dimensions: 16.99 x 13.12 x 1.75 in.
CFM: 600

Cooling: Type - Fan Tray; Application-Mounting - Rack Mount; Dimensions - 16.99 x 13.12 x 1.75 in.; CFM - 600; Additional Information - Rear Bracket Depth Range: 2.40-19.20 in.; Manufacturer Series - FT