You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #FT900TA1BK

Rack Mount Fan Tray, 900 CFM, 18.54 x 17.01 x 1.75 in.

SKU # 62398050506 Manufacturer Series: FT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fan Tray
Application-Mounting: Rack Mount
Dimensions: 18.54 x 17.01 x 1.75 in.
CFM: 900

Cooling Racks: Type - Fan Tray; Application-Mounting - Rack Mount; Dimensions - 18.54 x 17.01 x 1.75 in.; CFM - 900; Additional Information - Rear Bracket Depth Range: 7.90-24.70 in.; Manufacturer Series - FT

Additional Info: Rear Bracket Depth Range: 7.90-24.70 in.