Menu Search
BELDEN #C631206015

Cable, Modular Pigtail; Cat 6 Plus; 24 AWG; Blue; 15 ft. (4.6m)

SKU # 61158900942
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Pigtail
Category: 6 Plus
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: RJ-45 : RJ-45
Length - Metric: 4.6m
Length: 15 ft.