Menu Search
BELDEN #C601104001

Copper Patch Cord, Cat 6 Plus, Bonded 4 Pair UTP Cable

SKU # 61158904995
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6 Plus
Cable Type: Bonded 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Yellow
End Connector: RJ45 Plug, T568A/B
End Type: Polycarbonate Plug, Translucent Elastomer Boot
Length - Metric: 0.3m
Length: 1 ft.

CAT6 plus modular patch cords are made with Beldens patented bonded pair cables, offering the best combination of transmission performance and physical integrity. Solid conductors improve attenuation and are needed in long patch cords to eliminate the need for cable derating in open office cabling. They feature improved strain relief and a flexible boot for optimum protection in high density installations.