Menu Search
BELDEN #C601104004

Copper Patch Cord, Cat 6 Plus, Bonded 4 Pair UTP Cable

SKU # 61158900913
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6 Plus
Cable Type: Bonded 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Yellow
End Connector: RJ45 Plug, T568A/B
End Type: Polycarbonate Plug, Translucent Elastomer Boot
Length - Metric: 1.22m
Length: 4 ft.

CAT6 plus modular patch cords are made with Beldens patented bonded pair cables, offering the best combination of transmission performance and physical integrity. Solid conductors improve attenuation and are needed in long patch cords to eliminate the need for cable derating in open office cabling. They feature improved strain relief and a flexible boot for optimum protection in high density installations.