Menu Search
BELDEN #C631208075

Copper Patch Cord, Cat 6 Plus, Bonded 4 Pair UTP Cable

SKU # 61158906208
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6 Plus
Cable Type: Bonded 4 Pair UTP
Conductor Size - AWG: 23
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: RJ45 Plug, T568A-Open
End Type: Translucent Elastomer Boot
Length - Metric: 22.86m
Length: 75 ft.

CAT6 plus modular pigtails feature a snagless overmolded boot for high performing strain relief. All pigtails feature solid conductors to improve attenuation and eliminate the need for cable de-rating in open office cabling.