Menu Search
BELDEN #E505005-010S1

Industrial Ethernet Patch Cord, Cat 5e, 24 AWG, Solid

SKU # 84567197996
RoHS Compliant
Assembly Type: Industrial Ethernet Patch Cord
Category: 5E
Cable Type: Bonded 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: STP
Color: Black
End Connector: RJ45 Plug, T568A/B
End Type: Polycarbonate Plug
Length - Metric: 5m
Length: 16.4 ft.