Menu Search
BELDEN #C601103007

Modular Patch Cord, Cat 6, Bonded 4-Pair UTP Cable, Solid

SKU # 61158903375
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: Bonded 4-Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Orange
End Connector: RJ45, RJ45
End Type: Plug, Translucent Booted : Plug, Translucent Booted
Length - Metric: 2.1 m
Length: 7 ft.

CAT6 plus modular patch cords are made with belden's patented bonded-pair cables, offering the best combination of transmission performance and physical integrity. Solid conductors improve attenuation and are needed in long patch cords to eliminate the ne