Menu Search
BELDEN #C601106004

Patch Cord; Cat 6+; UTP 4-Pair; 24 AWG; Blue; 4 ft.

SKU # 61158900925
RoHS Compliant
View more versions of this product
Color: Blue
Length: 4 ft.
Length - Metric: 1.2m
Assembly Type: Patch Cord
Category: 6 Plus
Cable Type: UTP, 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid Stranding Copper
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
End Connector: RJ45, RJ45
End Type: RJ-45 Plug, Translucent Boot, Straight, End : RJ-45 Plug, Translucent Boot, Straight

Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate