Menu Search
BELDEN #C601105007

Patch Cord; Cat 6+; UTP 4-Pair; 24 AWG; Green; 7 ft.

SKU # 61158900920
RoHS Compliant
View more versions of this product
Length: 7 ft.
Color: Green
Length - Metric: 2.1m
Assembly Type: Patch Cord
Category: 6 Plus
Cable Type: UTP, 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid Stranding Copper
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
End Connector: RJ45, RJ45
End Type: RJ-45 Plug, Translucent Boot, Straight, End : RJ-45 Plug, Translucent Boot, Straight

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin, Cable O.D: 0.238 in., Current: 1.5A, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F), Typical Applications: IBDN System 4800, IBDN System 2400,TIA Category 6, ISO Class E, 1000BASE-T