Menu Search
BELDEN #AX101952

GigaBIX Patch Cord, BIX; Cat 6; 23 AWG; Gray; 6 ft. (1.8m)

SKU # 61158900404 Manufacturer Series: PS6+
Assembly Type: BIX Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 23
Conductor Stranding: Solid
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: BIX : Modular, 8-Wire T568A
End Type: Plug, Bootless : Plug, Bootless
Length - Metric: 1.8m
Length: 6 ft.