Menu Search
BELDEN #C601116005

Patch Cord; Cat 6 Plus; 4 Pair U/UTP; 24 AWG; Blue; 5 ft. (1.5m)

SKU # 61158905697 Manufacturer Series: C6
Assembly Type: Patch Cord
Category: 6 Plus
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug : 8 Position RJ-45 Modular Plug
Length - Metric: 1.5m
Length: 5 ft.

The 10GX, CAT6+ and CAT5E series of Bonded Pair Modular Cords are made with Belden�s patented robust design Bonded-Pair cables. These new modular cords offer the best combination of transmission performance and physical integrity. Bonded-Pair cable technology ensures that these cords meet the stringent TIA mechanical stress reliability specifications. They are made with solid conductors for improved attenuation in long patch cords and pigtails often used in Data Centers. The combination of Bonded-Pair cable, improved strain relief and a flexible boot allows for optimum performance in high-density installations. The new simplified ordering code scheme allows for customization of Bonded Pair Patch Cord and Pigtail configurations.

Additional Info: Current: 1.5A