Menu Search

BELDEN #C601108001

Patch Cord; Cat 6+; UTP 4-Pair; 24 AWG; Gray; 1 ft.

SKU: 61158904405
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Assembly Type: Patch Cord
Category: Cat 6+
Cable Type: UTP, 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid Stranding Copper
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: RJ-45 Plug, Translucent Boot, Straight, End
End Type B: RJ-45 Plug, Translucent Boot, Straight
Length - Metric: 0.3m
Length - Imperial: 1 ft.
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin, Cable O.D: 0.238 in., Current: 1.5A, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F), Typical Applications: IBDN System 4800, IBDN System 2400,TIA Category 6, ISO Class E, 1000BASE-T