Menu Search
BELDEN #C501106010

Patch Cord, Modular; Cat 5e; 4 Pair; Blue; 10 ft. (3m)

SKU # 61158900812
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug, Translucent Boot : Plug, Translucent Boot
Length - Metric: 3m
Length: 10 ft.

Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate