Menu Search
BELDEN #C501108025

Patch Cord, Modular; Cat 5e; 4 Pair; Gray; 25 ft. (7.6m)

SKU # 61158900820
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Color: Gray
End Connector: RJ45, RJ45
End Type: Plug, Translucent Boot : Plug, Translucent Boot
Length - Metric: 7.6m
Length: 25 ft.

Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate