Menu Search
BELDEN #C501108002

Patch Cord, Modular; Cat 5e; 4 Pair UTP; Gray; 2 ft. (0.6m)

SKU # 61158900815
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: RJ45, RJ45
End Type: RJ-45 Plug, Translucent Boot, Straight : RJ-45 Plug, Translucent Boot, Straight
Length - Metric: 0.6m
Length: 2 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin, Cable O.D: 0.208 in., Current: 1.5A, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F), Typical Applications: IBDN System 1200, TIA Category 5E, ISO Class D, 1000BASE-T, 100BASE-T