Menu Search
BELDEN #C6F1108010

Patch Cord, Modular; Cat 6 Plus; 4 Pair STP; Gray; 10 ft. (3m)

SKU # 61158901005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6 Plus
Cable Type: 4 Pair STP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CMR
Jacket Material: PVC
Shielded: STP
Color: Gray
End Connector: RJ45, RJ45
End Type: RJ-45 Plug, Gray Boot : RJ-45 Plug, Gray Boot
Length - Metric: 3m
Length: 10 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin, Cable O.D: 0.268 in., Current: 1.5A, Typical Applications: IBDN Shielded System 2400, TIA Category 6, ISO Class E, 1000BASE-T