Menu Search
COMMSCOPE #CO17762-0CF025

Copper Patch Cord, Cat 5e, 4 Pair F/UTP Cable, 24 AWG

SKU # 72146099549 Manufacturer Series: CO17762-0C
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 5E
Cable Type: 4 Pair F/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Gray
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 7.62m
Length: 25 ft.