Menu Search
COMMSCOPE #CO17762-07F004

Copper Patch Cord, Cat 5e, 4 Pair F/UTP Cable, Plug, Red

SKU # 72146099470 Manufacturer Series: CO17762-07
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 5E
Cable Type: 4 Pair F/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Red
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 1.22m
Length: 4 ft.