You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #CO17762-06F025

Copper Patch Cord, Cat 5e, 4 Pair F/UTP Cable, Plug

SKU # 72146099473 Manufacturer Series: CO17762-06
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 5E
Cable Type: 4 Pair F/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Orange
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 7.62m
Length: 25 ft.