Menu Search
COMMSCOPE #CPC3312-06F004

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, 24 AWG

SKU # 72146091093 Manufacturer Series: GigaSPEED XL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Orange
End Connector: RJ45 Plug
End Type: Plug
Length - Metric: 1.22 m
Length: 4 ft.