Menu Search
COMMSCOPE #UC1BBB2-07F007

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, RJ45, T568B

SKU # 72146049974 Manufacturer Series: UC1BBB2-07
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Red
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 2.13m
Length: 7 ft.