Menu Search
COMMSCOPE #UC111G2-0CF001

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug, Gray

SKU # 19151614372 Manufacturer Series: UC111G2-0C
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Gray
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 0.3m
Length: 1 ft.