You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #UC111G2-0CF007

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug, Gray

SKU # 19151614949 Manufacturer Series: UC111G2-0C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Gray
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 2.13m
Length: 7 ft.