Menu Search
COMMSCOPE #UC111G2-0MF012

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug, Green

SKU # 19151621050 Manufacturer Series: UC111G2-0M
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Green
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 3.66m
Length: 12 ft.