Menu Search
COMMSCOPE #UC111G2-07F005

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug, Red

SKU # 19151615883 Manufacturer Series: UC111G2-07
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Red
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.