Menu Search
COMMSCOPE #UC111G2-08F020

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug, White

SKU # 19151619246 Manufacturer Series: UC111G2-08
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: White
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 6.1m
Length: 20 ft.