Menu Search
COMMSCOPE #UC111G2-0LF035

Copper Patch Cord, Cat 6A, 4 Pair S/FTP Cable, Plug

SKU # 72146099603 Manufacturer Series: UC111G2-08
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair S/FTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: STP
Color: Violet
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 10.67m
Length: 35 ft.