Menu Search
COMMSCOPE #CPCSSX2-03F007

Copper Patch Cord, Cat 6A, 4 Pair U/UTP Cable, 24 AWG

SKU # 88410454507 Manufacturer Series: GigaSPEED X10D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: RJ45 Plug
End Type: Plug
Length - Metric: 2.13m
Length: 7 ft.