Menu Search
COMMSCOPE #CPCSSX2-08F005

Patch Cord, Modular; Cat 6A; White; 5 ft. (1.52m)

SKU # 88410455107
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: White
End Connector: RJ45, RJ45
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.

SYMX CPCSSX2-08F005