Menu Search
COMMSCOPE #CO199K2-03F005

Copper Patch Cord, Cat 6A, 4 Pair U/UTP Cable, 28 AWG

SKU # 19151620851 Manufacturer Series: CO199K2-03
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid
Jacket Rating: CM-LSZH, Non-Plenum
Shielded: UTP
Color: Gray
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 1.52m
Length: 5 ft.