Menu Search
COMMSCOPE #CPC6642-0ZF025

PowerSUM Patch Cord, Modular; Cat 5e; 4 Pair U/UTP; Blue; 25 ft. (7.6m)

SKU # 72146091142 Manufacturer Series: D8PS
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Polycarbonate
Shielded: UTP
Color: Blue
Length - Metric: 7.6m
Length: 25 ft.

Additional Info: Conductor Material: Copper Alloy, Outlet/Module Contact Plating: Precious Metals, Safety Voltage Rating: 300V, Operating Temperature: -10 to 60 deg C (14 to 140 deg F)