Menu Search
COMMSCOPE #CO166S2-0ZF015

Twisted Pair Patch Cord, Cat 6, 4 Pair U/UTP Cable Plug

SKU # 88410470638 Manufacturer Series: CO MiNo6
RoHS Compliant
Assembly Type: Twisted Pair Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: LS-CM, Non-Plenum, Dual Rated
Jacket Material: LSZH
Shielded: UTP
Color: Blue
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 4.57m
Length: 15 ft.

C-S CO166S2-0ZF015 MINO6-BL-15FT