Menu Search
COMMSCOPE #UNC6-GY-10F

Uniprise Patch Cord; Cat 6; 4 Pair UTP; Stranded; Gray; 10 ft. (3m)

SKU # 72146049900
RoHS Compliant
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: RJ45, RJ45
Length - Metric: 3m
Length: 10 ft.

Additional Info: Material Type: Copper Alloy/Polycarbonate, Voltage: 300V, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F)