Menu Search
COMMSCOPE #UC1DDD2-0ZF005

Patch Cord, Modular; Cat 5e; 24 AWG; Blue; 5 ft. (1.5m)

SKU # 72146049923 Manufacturer Series: UNC5
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug, Clear Boot, Snagless : Plug, Clear Boot, Snagless
Length - Metric: 1.5m
Length: 5 ft.