Menu Search
COMMSCOPE #CPC6642-0ZF010

PowerSUM Patch Cord, Modular; Cat 5e; 4 Pair UTP; Blue; 10 ft. (3m)

SKU # 88410455505 Manufacturer Series: D8PS
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Polycarbonate
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug : Plug
Length - Metric: 3m
Length: 10 ft.

The GS8E modular patch cord is the latest in a long line of innovations from systimax. Unmatched electrical performance and meets TIA/EIA and ISO/IEC Cat 5e/Class E specifications.

Additional Info: Contact Material: Copper Alloy, Operating Temperature: -10 to 60 Deg C (14 to 140 deg F)