Menu Search
COMMSCOPE #CPC6642-0ZF007

PowerSUM Patch Cord, Modular; Cat 5e; 4 Pair U/UTP; Blue; 7 ft. (2.1m)

SKU # 88410455504 Manufacturer Series: D8PS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Polycarbonate
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug : 8 Position RJ-45 Modular Plug
Length - Metric: 2.1m
Length: 7 ft.

Additional Info: Conductor Material: Copper Alloy, Outlet/Module Contact Plating: Precious Metals, Safety Voltage Rating: 300V, Operating Temperature: -10 to 60 deg C (14 to 140 deg F)