Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; 24 AWG; Light Blue; 15 ft. (4.57m)
COMMSCOPE #CPC3312-02F015

GigaSPEED XL® Patch Cord, Modular; Cat 6; 24 AWG; Light Blue; 15 ft. (4.57m)

SKU # 72146091150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: Light Blue
End Connector - A: RJ-45
End Connector - B: RJ-45
End Type A: Standard
End Type B: Standard
Length - Metric: 4.57m
Length - Imperial: 15 ft.

Additional Info: Operating Temperature: 14 deg. to 140 deg. F (-10 deg. to +60 deg. C)