Menu Search
COMMSCOPE #CPC3312-02F015

GigaSPEED XL® Patch Cord, Modular; Cat 6; 24 AWG; Light Blue; 15 ft. (4.57m)

SKU # 88410400923
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Standard : Standard
Length - Metric: 4.57m
Length: 15 ft.

Additional Info: Operating Temperature: 14 deg. to 140 deg. F (-10 deg. to +60 deg. C)